Beli kacamata as one di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shell Oli Mesin Mobil Helix HX8 Fully Synthetic
    Mulai

    Rp239.900

    Shell Oli Mesin Mobil Helix HX8 Fully Synthetic
    Deskripsi:
    Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modern
    atribut:
    • SAE Grade: 5W30
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
  2. AS ONE Safety Goggles
    Mulai

    Rp87.900

    AS ONE Safety Goggles
    Deskripsi:
    Excellent scratch resistance.
    atribut:
    • Shape: goggle type
  3. KING'S Kacamata Safety Icaria
    Rating:
    98% of 100
    (12)
    Mulai

    Rp34.900

    KING'S Kacamata Safety Icaria
    Deskripsi:
    Modern & Klasik - Berbagai modern dan klasik kacamata yang cocok berbagai bentuk wajah. Dengan fitur sebagai berikut:1. Modern & classic design 2. Shield-style eyewear for a wide variety of face shapes 3. Universal fit PVC nose piece 4. Flexible polycarbonate temple with soft orange thermoplastic- rubber (TPR) temple tip pads
  4. STP Oli Mesin Sintetik
    Mulai

    Rp98.900

    STP Oli Mesin Sintetik
    atribut:
    • API Category: SM/CF
  5. Castrol Gas Engine Oil (Oli Mesin)
    Mulai

    Rp15.999.900

    Castrol Gas Engine Oil (Oli Mesin)
    Deskripsi:
    Castrol Duratec L is a monograde gas engine lubricant that provides excellent thermal and oxidative stability to reducecombustion chamber deposits and significantly reduce maintenance costs.Duratec L is formulated primarily for spark ignition natural
    atribut:
    • Grade: SAEJ300
    • Sub Grade: SAE 40
    • Characteristics: Standart
    • Applicable to these sectors: Oil & Gas, Power Generation
    • Volume (L): 209
  6. 3M GoogleGear 500 Series Clear Scothgard Anti-fog Lens
    Rating:
    100% of 100
    (2)
    Mulai

    Rp359.900

    3M GoogleGear 500 Series Clear Scothgard Anti-fog Lens
    atribut:
    • Color: Clear (lens), Red&Black (frame)
    • Lens Marking: Z87+
    • ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
    • Anti Fog Lens: Yes
    • Comfort Features: Adjustable elastic strap, Indirect ventilation, Low profile frame/shroud, Polycarbonate lens
    • Eyewear Range: Premium
    • Frame Color: Red and Black
    • Frame Material: Plastic
    • Frame Type: Goggle
    • Goggle Type: Vented
    • Hard Coat Lens: No
    • Lens Coating: Anti-Fog
    • Lens Color: Clear
    • Product Series: 500
    • Product Type: Safety Goggle
    • Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Remediation, Sawing
    • Recommended Industry: Facility Sanitation, Food Processing, Food Safety, Oil & Gas, Pharmaceutical
    • Splash Protection: Yes
    • Standards Approvals: ANSI Z87.1-2010
    • Strap Material: Cloth
    • Temple Style: Strap
    • UV Protection: 99.9%
    • Venting: Indirect
  7. Shell Oli Mesin Mobil Helix ECO
    Mulai

    Rp78.900

    Shell Oli Mesin Mobil Helix ECO
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
  8. AS ONE Antistatic Goggles For Clean Room
    Mulai

    Rp999.900

    AS ONE Antistatic Goggles For Clean Room
    Deskripsi:
    The lenses are anti-fog treated.
    atribut:
    • AS ONE Part Number: 9-5613-01
    • Function: Anti-fog processing
    • Mass (g): 83
    • Material: Lens/Acetyloid, Frame/Soft PVC (Vinyl Chloride Resin), Elastic Cord/Silicon Rubber
    • Specification: JIS standard product with open/close ventilator
    • Shape: goggle type
    • Uv Blocking Rate (%): 313nm; 99%, 365nm; 99%
  9. AS ONE Asflon (R) Glass Tape
    Mulai

    Rp509.900

    AS ONE Asflon (R) Glass Tape
    Deskripsi:
    A heat-resistant silicone pressure-sensitive adhesive is applied to one side of the PTFE-impregnated glass cloth. It can be used in a wide temperature range up to 260°C. It can be used for heat-sealing in the packaging field, powder transportation, and release of weighing hoppers.
    atribut:
    • Tape Length (m): 10
    • Adhesive: Silicon type
    • Base Material: PTFE impregnated glass cloth
    • Characteristic: Heat resistant
    • Heat Resistance Temperature (°C): 260
    • Operating Temperature Range (°C): 260
  10. Shell Oli Mesin Helix HX5
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    Shell Oli Mesin Helix HX5
    Deskripsi:
    - Pelumas dengan premium mineral - Keunggulan: Membersihkan lebih dengan menghilangkan endapan kotoran dari pelumas mineral sebelumnya - Menjaga performa mesin tetap stabil - Cocok dipakai untuk usia kendaraan 8-12 tahun.
    atribut:
    • SAE Grade: 15W-40
    • Kinematic Viscosity: '14.27 at 100°C
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
    • Viscosity Index: 137
Daftar Harga kacamata as one Terbaru January 2026
AS ONE Protective Eyewear Spectacle TypeRp319.900
AS ONE Safety GlassesRp109.900
Shell Oli Mesin Mobil Helix HX8 Fully SyntheticRp239.900
AS ONE Safety GogglesRp87.900
AS ONE Rak Akrilik untuk Colorimeter TubeRp2.199.900
KING'S Kacamata Safety IcariaRp34.900
STP Oli Mesin SintetikRp98.900
Castrol Gas Engine Oil (Oli Mesin)Rp15.999.900
3M GoogleGear 500 Series Clear Scothgard Anti-fog LensRp359.900
Shell Oli Mesin Mobil Helix ECORp78.900

Data diperbarui pada 26/01/2026 (Harga belum termasuk PPN)